Shop All Combination Wrenches
Crescent
1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW4
Zoro # G0422600
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Number of Points 12
- Finish Satin Chrome
- Overall Length 22-53/64"
- Head Size 1-5/8"
Product Information
- Brand Crescent
- MFR # CJCW4
- Zoro # G0422600
- UPC # 037103273239
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 22-53/64" |
Head Size | 1-5/8" |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Number of Points | 12 |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
If you are looking for a high-quality combination wrench, the Crescent CJCW4 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench is an excellent choice. The sizes are stamped on both sides of the wrenches so you can easily read them. Made from chrome vanadium alloy steel, this long pattern combination wrench is strong and durable. Its satin chrome finish gives it a sleek look that will complement your tools well. The Crescent CJCW4 1 5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench will be an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-AUTO)
- MAKITA Makita Cb154 194986-9 Carbon Brush Set (CB154)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- CRESCENT Wrench Combo 1-1/8" (CCW15-05)
- CRESCENT WRENCH COMBINATION 14MM (CCW25)
- CRESCENT WRENCH COMBINATION 5/8"" (CCW7)
- CRESCENT WRENCH COMBINATION 15MM (CCW26)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- CRESCENT 1/4" 12 Point Combination Wrench (CCW0-05)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- Crescent Combination Wrenches