Shop All Combination Wrenches
Crescent
1-3/8" 12 Point Satin Jumbo Long Pattern Combination Wrench
Mfr # CJCW1
Zoro # G0422585
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Overall Length 18-45/64"
- Finish Satin Chrome
- Number of Points 12
- Head Size 1-3/8 in
Product Information
- Brand Crescent
- MFR # CJCW1
- Zoro # G0422585
- UPC # 037103273208
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18-45/64" |
Head Size | 1-3/8 in |
Details
Features | Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern |
Finish | Satin Chrome |
Number of Points | 12 |
Measurement Type | SAE |
Description
Jumbo Combination Wrench,1-3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- GYROS Carbon Steel Hex Rethreading Die, 10mm x 1.25-Inch, 1 Piece (92-91012)
- PROSKIT Lunar Series Crimper, Ferrules 6-2 AWG (300-077)
- WESTWARD Silver/Deming Drill, 45/64, HSS, 118 Deg (4UM71)
- CRESCENT 1-7/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW8)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- CRESCENT 5/16" 12 Point Combination Wrench (CCW1-05)
- CRESCENT 3/8 in. X 3/8 in. 12 Point SAE Combination Wrench 6.22 in. L 1 pc (CCW3-05)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- CRESCENT Wrench Combination 9/16" (CCW6-05)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 20mm Size (KTI-41820)
- Crescent Combination Wrenches