Shop All Cookware
Cres Cor
Rack, Corrugated
Mfr # 200-1841A
Zoro # G3334768
product price: $1,435.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,435.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Construction Aluminum
- Caster Type (2) Swivel, (2) Swivel with Brake
- Depth 26 3/4 in
- Color Gray
Product Information
Dimensions
Depth | 26 3/4 in |
Width | 21 3/4 in |
Height | 69 1/2 in |
Compatible Sheet Pan Size | Full Size |
Overall Height | 69 5/8 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Overall Width | 21 7/8 in |
Details
Item | Rack |
Material | Aluminum |
Construction | Aluminum |
Caster Type | (2) Swivel, (2) Swivel with Brake |
Color | Gray |
Load Capacity | 250 lb |
Number of Slots | 39 |
Caster Temp. Rating | 180 Degrees F |
Product Type | Utility Rack |
Nesting | No |
Brake | Yes |
Distance Between Shelves | 1 1/2 in |
Includes Top | No |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Rack, Nesting No, Load Capacity 250 lb, Overall Height 69 5/8 in, Brake Yes, Overall Width 21 7/8 in, Product Type Utility Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (2) Swivel, (2) Swivel with Brake, Color Gray, Depth 26 3/4 in, Distance Between Shelves 1 1/2 in, Number of Slots 39, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE DELIGHT Saccharin, 0.02 oz, 2000 Ct, PK2000 (OFX45248)
- WELLS LEG, ADJ 4GRAY, 3/8-16, EA. (2A-30586)
- TRUE Capacitor, Start 2252289 189-227Uf @ 250V Nek6212Z (911444)
- GOLD MEDAL Flossugar Blue Raspberry Cotton Candy Sugar 3.25 lb (3201)
- HANDI-FOIL Handi-Foil 12" x 500 Ft. Heavy Foil Roll (51208)
- RACHAEL RAY Rachael Ray 12000 Create Delicious Aluminum Nonstick Deep Skillet; 12.5 in. - Red Shimmer (12000)
- CUISINART SKILLET SET2PC SS 9""&11"" (722-911NS)
- VOLLRATH Pot and Pan Cover, Dia 12 In (69412)
- RSVP INTERNATIONAL Double Boiler Insert (DBL-IN)
- NUTRICHEF Small Fry Pan Work With Nccw12S (PRTNCCW12SFP)
- ECOLUTION Fry Pan 8In Black Artistry (EABK-5120)
- Cres Cor Cookware