Shop All Table Lamps
Creekwood Home
10.24-in. Traditional Mini Round Rock Table Lamp, Blue, 2PK
Mfr # CWT-2017-BL-2PK
Zoro # G111762658
product price: $33.15
/pk 2, $16.58/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Creekwood Home
- MFR # CWT-2017-BL-2PK
- Zoro # G111762658
- UPC # 810137504667
- Country of Origin China
- Category Table Lamps
Description
Elevate your interior ambiance with this exquisite traditional mini table lamp set, a perfect fusion of classic design and contemporary flair. With their classic features and tasteful color scheme, this table lamp set is a versatile and stylish addition to any room you choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 5K, Opaque (ASD-LVP4N3150MHE)
- ILC Replacement for Gardner Ws-85 Wall Sconce replacement light bulb lamp (WS-85 WALL SCONCE GARDNER)
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- MAGLITE Gray No Led Industrial Handheld Flashlight, Alkaline D, 168 lm (TT3D096K)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2009-WH)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Table Lamp Two Pack Set, Matching Drum Fabric Shade, Orange (CWT-2005-OG-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Aqua Drum Fabric Shade (CWT-2012-AU)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2012-WH)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Black (CWT-2007-BK)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- Creekwood Home Table Lamps