Shop All LED Troffers
This Product is Discontinued
Cree
LED Recessed Troffer, 32W, 4000 Lumens (Discontinued)
Mfr # ZR24C-40L-40K-10V-FD
Zoro # G1930070
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) Premium
- Lamp Type - Fixtures Integrated LED
- Dimmable Yes
Product Information
- Brand Cree
- MFR # ZR24C-40L-40K-10V-FD
- Zoro # G1930070
- UPC # 849665014751
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Height | 4 in |
Fixture Width | 24 in |
Fixture Length | 48 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 80.0, Max. Fixture Wattage 32.0 W, Lumens per Watt 125.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 48 in, Fixture Width 24 in, Fixture Height 4 in, LED Replacement For 3 Lamp T8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.