Shop All Site & Roadway Lighting
Cree
LED Parking Garage Light, 4000K, 33 Watts
Mfr # IG-NM-5S-A-40K-UL-WH
Zoro # G4054675
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Width 15 19/32 in
- Height 5 13/16 in
- Housing Material Polycarbonate
- Lumens 3,519 lm
Product Information
- Brand Cree
- MFR # IG-NM-5S-A-40K-UL-WH
- Zoro # G4054675
- UPC # 849665007494
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Width | 15 19/32 in |
Height | 5 13/16 in |
Length | 15-19/32" |
Depth | 5 7/8 in |
Description
Parking Garage Light, Color Temperature 4000K, Color Rendering Index 80, Lumens 3,519 lm, Fixture Wattage 33 W, Voltage 120-277V AC, Light Distribution Shape Type V Square, LED Replacement For 400W HPS/MH, Light Technology LED, Fixture Shape Square, Height 5 13/16 in, Width 15 5/8 in, Depth 5 7/8 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Polycarbonate, Lumens per Watt 107 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS 230854 (WW-4A5F-3)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-3P32-N (ICN-3P32-N)
- ILC Replacement for Federal Signal Av1st replacement light bulb lamp (AV1ST FEDERAL SIGNAL)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- CREE Adjustable Cable Cord Canopy Kit (AC5-12/3-48-Q14B-JB)
- CREE LED Parking Garage Light, 7500 Lumens (IG-NM-5S-J-57K-UL-WH)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- LUMARK Led Die Cast Vaportight 1400 Lm, 3500K (LVL20UG)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- Cree Site & Roadway Lighting