Shop All LED Under Cabinet Lighting
This Product is Discontinued
Cree
LED Light Fixture, 24 in. L, 36W, 3500K, PK2 (Discontinued)
Mfr # UR-24-35K-FD-LB-2
Zoro # G1965840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Color White
- Switch Style On/Off
- Cord Length No Cord
- Features Dry or Damp Locations
- Rated Life 50,000 hr
Product Information
- Brand Cree
- MFR # UR-24-35K-FD-LB-2
- Zoro # G1965840
- UPC # 849665004752
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Cord Length | No Cord |
Manufacturers Warranty Length | 7 yr |
Details
Light Color | White |
Switch Style | On/Off |
Features | Dry or Damp Locations |
Rated Life | 50,000 hr |
Lumens Per Watt | 100.0 |
Warranty | 7 yr |
Switch Action | On/Off |
Color Temperature | 3,500 K |
Temp. Range | 0 Degrees to 35 Degrees C |
Housing Color | White |
Lumens | 3,600 lm |
Includes | (2) 2 ft LED Lightbars, (4) Mounting Clips, (8) Self-Tapping Screws |
Standards | UL Listed |
Item | LED Light Fixture |
Housing Material | Aluminum and Plastic |
Lumens per Watt | 100.0 lm/W |
Description
LED Light Fixture, Color Temperature 3,500 K, Voltage 120 to 277VAC, Housing Color White, Housing Material Aluminum and Plastic, Cord Length No Cord, Features Dry or Damp Locations, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.