Shop All Closed Circuit TV System Accessories
Cree
Junction Box Mount
Mfr # IG-JBWH
Zoro # G4054639
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- For Use With IG Series Parking Garage
- Warranty 1 Yr.
- Shop By Closeouts
Product Information
- Brand Cree
- MFR # IG-JBWH
- Zoro # G4054639
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Length | 4 in |
Details
Item | Junction Box Mount |
For Use With | IG Series Parking Garage |
Warranty | 1 Yr. |
Shop By | Closeouts |
Description
Junction Box Mount, Length 4 in, For Use With IG Series Parking Garage, Warranty 1 Yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- DSR BATTERY CHARGER 120V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (INC-2405)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- TRANSCENDENT Junction Box, Fits Dome, Turret Cameras (VT-TJB01)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- Cree Closed Circuit TV Systems & Accessories