Shop All Clothespins
Creativity Street
Wood Natural Spring Clothespins Natural
Mfr # PAC365801
Zoro # G802456866
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Length 3.4"
- Color Natural
- Type Clothes Pin
Product Information
- Brand Creativity Street
- MFR # PAC365801
- Zoro # G802456866
- UPC # 21196365810
- Country of Origin China
- Category Clothespins
Dimensions
Overall Length | 3.4" |
Details
Item | Natural Spring Clothespins |
Material | Wood |
Color | Natural |
Type | Clothes Pin |
Description
Spring-style clothespins can be used for numerous craft projects as the core ingredient or just support. Set includes 50 pieces. All pieces are made of wood. Each measures 3-3/8" in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towel Dispenser, Mechanical, 12.9 x 9 x 16.8, Black (59589)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04412AO84)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- CREATIVITY STREET Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural (PAC367201)
- CREATIVITY STREET Clothespins, Spring, PK50 (3658-01)
- CREATIVITY STREET Creativity Street 085964 Wood Slotted Flat Clothespin; 3.75 In; Natural; Pack 50 (85964)
- HOUSEHOLD ESSENTIALS Household Essentials P-840 Steel Telescoping Clothesline Prop (P-840)
- HONEY-CAN-DO Honey-Can-Do DRY-01389 96 Pack Traditional Wood Clothespins (DRY-01389)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- Creativity Street Clothespins