Shop All Clothespins
Creativity Street
Wood, Metal Spring WoodCrafts Natural Mini Clothespins Natural
Mfr # PAC367201
Zoro # G402456853
product price: $12.75
/pk 250, $0.05/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Metal Spring
- Overall Length 1"
- Overall Width 1.5"
- Overall Height 7.3"
- Color Natural
Product Information
- Brand Creativity Street
- MFR # PAC367201
- Zoro # G402456853
- UPC # 21196367210
- Country of Origin China
- Category Clothespins
Dimensions
Overall Length | 1" |
Overall Width | 1.5" |
Overall Height | 7.3" |
Details
Item | WoodCrafts Natural Mini Clothespins |
Material | Wood, Metal Spring |
Color | Natural |
Type | Clothes Pin |
Description
Hang art projects and more with these subtle, Mini Spring Clothespins. Made of wood with metal springs, they have many arts and crafts applications. To use, simply press on one end and clamp your creation with the other so you can attach it to thin rods and string. Each pin is 1" in length. Clothespins are recommended for children ages 3 and up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER COPPER PRODUCTS Premier Copper Products TC11DB Hand Hammered Copper Waste Bin - Trash Can (TC11DB)
- 3M Scrubbing Pad, 12 In, Blue, PK5 (5300-12)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- PIK STIK PikStik Pro 48" (P488)
- CREATIVITY STREET Clothespins, Spring, PK50 (3658-01)
- CREATIVITY STREET Wood Flat-Slotted Clothespins Natural (PAC368501)
- CREATIVITY STREET Creativity Street 085964 Wood Slotted Flat Clothespin; 3.75 In; Natural; Pack 50 (85964)
- CREATIVITY STREET Wood Natural Spring Clothespins Natural (PAC365801)
- HOUSEHOLD ESSENTIALS Household Essentials 280 Line Tightener Aluminum (280)
- CHENILLE KRAFT ® Spring Clothes Pins, 3-3/8"L, Natural, 50/Pack (365801)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- Creativity Street Clothespins