Shop All Arts & Crafts
Creativity Street
Wiggle Eyes, Black, PK100
Mfr # 3446-02
Zoro # G4424500
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (25) of Each Size Wiggle Eyes: 7 mm; 10 mm; 12 mm; 15 mm
- Weight 0.033 lbs
- Diameter 7 mm; 10 mm; 12 mm; 15 mm
- Age Recommendation Ages 3 and Up
Product Information
- Brand Creativity Street
- MFR # 3446-02
- Zoro # G4424500
- UPC # 021196344624
- Country of Origin China
- Category Arts & Crafts
Dimensions
Diameter | 7 mm; 10 mm; 12 mm; 15 mm |
Details
Item | Wiggle Eyes,Black,PK100 |
Color | Black |
Includes | (25) of Each Size Wiggle Eyes: 7 mm; 10 mm; 12 mm; 15 mm |
Weight | 0.033 lbs |
Age Recommendation | Ages 3 and Up |
Description
Wiggle Eyes,Black,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- PYRAMID Capacity Adjustable Card Rack, 25 (400-3)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000 (PAC3775-02)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- Creativity Street