Shop All Arts & Crafts
Creativity Street
Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces
Mfr # PAC9750
Zoro # G600698888
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4 in
- Length 0.4 in
- Color Assorted
- Height 2.4 in
- Standards ACMI Certified AP Nontoxic
Product Information
- Brand Creativity Street
- MFR # PAC9750
- Zoro # G600698888
- UPC # 21196097506
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 0.4 in |
Length | 0.4 in |
Height | 2.4 in |
Details
Item | Creativity Street Square Artist Pastels |
Color | Assorted |
Standards | ACMI Certified AP Nontoxic |
Type | Pastel |
Material | Calcium Carbonate |
Features | Square Shape, Pigment-based, Smooth Texture |
Description
High concentrations of the finest pigments and pure calcium carbonate provide a rich velvety texture in our Creativity Street Square Artist Pastels. Six each of 24 strong, brilliant colors come in this 144 piece assortment. Perfect for masterpieces created by children of all ages!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Glue Sticks, Clear, 1.41 oz., PK30 (PAC3387-30)
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- NEXT INNOVATIONS Mixed Starter Pack Sublimation Blanks (261518006)
- Creativity Street