Shop All Arts & Crafts
Creativity Street
Sidewalk Chalk, Assorted Colors, 4", PK120
Mfr # PAC1700
Zoro # G5629584
product price: $33.15
/pk 120, $0.28/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Material calcium carbonate, pigment
- Recommended Age 3+ Years
Product Information
- Brand Creativity Street
- MFR # PAC1700
- Zoro # G5629584
- UPC # 194629001507
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Material | calcium carbonate, pigment |
Recommended Age | 3+ Years |
Description
Now kids can decorate the sidewalks on Creativity Street! Sturdy corrugated storage box features a lock-tab to keep flap secure when not in use. Large 4" x 1" diameter chalk pieces are easy for small hands to hold. Non-toxic and washable. Includes 20 pieces per box in bright colors. Sold as 6 boxes, 120 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, 16, 1/4Lb, PK669 (20169)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 6" x 9", Clear, 1000/Case (PL474)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- CREATIVITY STREET Origami Paper, Assorted Colors, 9in x 9in, PK80 (P0072200)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2 (PAC8112-02)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Colossal Barrel of Crafts®, Assorted Colors & Sizes, 1 Kit (PAC5602)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- TESTORS Flat Black Enamel Paint Marker 0.3 oz (2549C)
- Creativity Street