Shop All Arts & Crafts
Creativity Street
Regular Stems, 12in, White, PK1200
Mfr # PAC7112-02
Zoro # G4852647
product price: $26.99
/pk 1200, $0.02/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Wire, Polyester
- Recommended Age 4+ Years
- Includes 1200 stems
Product Information
- Brand Creativity Street
- MFR # PAC7112-02
- Zoro # G4852647
- UPC # 194629001682
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Material | Wire, Polyester |
Recommended Age | 4+ Years |
Includes | 1200 stems |
Description
These crush-resistant polyester stems are a 12" length with a 4 mm diameter. Each pack includes 100 pieces packaged in a clear, poly bag with header. Sold as 12 packs for a total of 1200 stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 1 Gallon (DS-HH-1)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Regular Craft Sticks, Bright Hues Assorted, 4 1/2 x3/8, PK2000 (PAC3775-02)
- CREATIVITY STREET Pom Pons, Hot Colors, Assorted Sizes, 100 Count, PK2 (PAC8112-02)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- PRANG Paint, Tempera, Ready to Use, Prang, Blue (21605)
- Creativity Street