Shop All Arts & Crafts
Creativity Street
Pompons, 1 Pound, Assorted
Mfr # 8180-01
Zoro # G6432609
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material 100% Acrylic Yarn
- Capacity 1 lb
- Weight 0.99 lbs
- Age Recommendation Ages 3 and Up
Product Information
- Brand Creativity Street
- MFR # 8180-01
- Zoro # G6432609
- UPC # 021196818019
- Country of Origin China
- Category Arts & Crafts
Details
Item | Pompons,1 Pound,Assorted |
Color | Assorted |
Material | 100% Acrylic Yarn |
Capacity | 1 lb |
Weight | 0.99 lbs |
Age Recommendation | Ages 3 and Up |
Description
Pompons,1 Pound,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX SORTER, MESH SPIN, BK (ROL1773083)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- CREALITY 3D Printer Filament, Black (CR-PLA Matte Black)
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- SCHOOL SMART BRUSHES BLACK BRISTLE CLASS SET OF 24 - PK (1332344)
- Creativity Street