Shop All Arts & Crafts
Creativity Street
Origami Paper, Assorted Colors + Sizes, PK165
Mfr # P0072230
Zoro # G1426176
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 165 sheets
- Material Paper
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
Product Information
- Brand Creativity Street
- MFR # P0072230
- Zoro # G1426176
- UPC # 194629039838
- Country of Origin Japan
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 165 sheets |
Material | Paper |
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Description
Lightweight paper in 20 assorted colors is ideal for accurate folding. Sheets are colored on one side and include Gold and Silver Foil. All origami packaging includes easy-to-follow instructions for four projects. Recommended for ages 6 and up. Each pack includes 55 sheets in assorted sizes (25 sheets of 4.5" x 4.5", 20 sheets of 6.75" x 6.75", and 10 sheets of 9.75" x 9.75"). Sold as 3 packs for a total of 165 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dalo Paint Markers, Yellow (26063)
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 6", Kraft, 25/Bundle (11K624)
- MIP Cutter, Steel Strapping (MIP-2300)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- EXCEL BLADES Medium Tracing Wheel, 5/16 in. (30611IND)
- Creativity Street