Shop All Arts & Crafts
Creativity Street
Modeling Foam, Assorted
Mfr # 9651
Zoro # G6432581
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Packing Type Pack
- Clay/Pottery Type Modeling
- Weight 1.85 lbs
Product Information
- Brand Creativity Street
- MFR # 9651
- Zoro # G6432581
- UPC # 021196096516
- Country of Origin China
- Category Arts & Crafts
Details
Item | Modeling Foam,Assorted |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Packing Type | Pack |
Clay/Pottery Type | Modeling |
Weight | 1.85 lbs |
Assortment | Black; Blue; Glow-in-the-Dark; Green; Orange; Purple; Red; Yellow; White |
Age Recommendation | Ages 3 and Up |
Description
Modeling Foam,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- CREATIVITY STREET Jumbo Stems, Hot Assorted Colors, 12in x 6 mm, 100 Count, PK12 (PAC7110-04)
- CREATIVITY STREET Glitter Glue, Assorted Sparkling, 4 fl. oz., 12 Bottles (PAC8561)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- ADIROFFICE 18"x 36"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1836-2pk)
- Creativity Street