Shop All Arts & Crafts
Creativity Street
Flat Slotted Clothespins, Natural, 3.75in, PK240
Mfr # PAC3685-01
Zoro # G1427068
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Age 4+ Years
- Material Wood
- Includes 240 pieces
- Recommended Grade Grade PK+
Product Information
- Brand Creativity Street
- MFR # PAC3685-01
- Zoro # G1427068
- UPC # 194629082384
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Age | 4+ Years |
Material | Wood |
Includes | 240 pieces |
Recommended Grade | Grade PK+ |
Description
Natural Flat Slotted Clothespins are ideal for arts and crafts projects. The flat sides makes it easy to glue multiple clothespins together, or glue other arts and crafts materials to the clothespin. Each clothespin is 3-3/4" in length. Each pack includes 40 pieces. Sold as 6 packs for a total of 240 clothespins.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-926-1000 Hanging Scale - 1000 lbs x 0.2 lb. (OP-926-1000)
- AZAR DISPLAYS 48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252327)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Pompons, 1 Pound, Assorted (8180-01)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Mini Spring Clothespins, Bright Hues Assorted, 1in, PK 250 (PAC3672-02)
- ACME #11 BLADE -TITANIUM HOBBY KNIFE (13974)
- Creativity Street