Shop All Arts & Crafts
Creativity Street
Feathers, Bright Hues, 1 oz., PK325
Mfr # 4502
Zoro # G4424458
product price: $5.19
/pk 325, $0.02/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Natural Turkey Plumage
- Choking Hazard Y
- Weight 1 oz
- Assortment Bright Colors
Product Information
- Brand Creativity Street
- MFR # 4502
- Zoro # G4424458
- UPC # 021196045026
- Country of Origin China
- Category Arts & Crafts
Details
Item | Feathers,Bright Hues,1 oz.,PK325 |
Color | Assorted |
Material | Natural Turkey Plumage |
Choking Hazard | Y |
Weight | 1 oz |
Assortment | Bright Colors |
Age Recommendation | Ages 3 and Up |
Description
Feathers,Bright Hues,1 oz.,Package Quantity325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Mini, 120Pcbk, PK12 (65364BX)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 29 H (56GL67)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- CREATIVITY STREET Origami Paper, Assorted Colors, 9in x 9in, PK80 (P0072200)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PRANG Washable Paint, Brown, 16 oz Dispenser-Cap Bottle (10708)
- Creativity Street