Shop All Arts & Crafts
Creativity Street
Colossal Stems, Assorted, PK150
Mfr # PAC7180-01
Zoro # G4858387
product price: $38.49
/pk 150, $0.26/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wire, Polyester
- Recommended Grade Grade PK+
- Includes 150 stems
- Recommended Age 4+ Years
Product Information
- Brand Creativity Street
- MFR # PAC7180-01
- Zoro # G4858387
- UPC # 194629082537
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wire, Polyester |
Recommended Grade | Grade PK+ |
Includes | 150 stems |
Recommended Age | 4+ Years |
Description
Our Colossal StemsTM has proven to be an instant classic! Great for small hands and for adding a new dimension to craft projects. These extra large chenille stems are a WHOPPING! 19-1/2" long with a 15mm diameter (over 1/2"). ALSO AVAILABLE in Bumps and Tinsel Stems. Sold as 3 packs for a total of 150 colossal stems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Portable Calculator, LCD, 10 Digits (1100-3A)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- DATAPRODUCTS Ink Ribbon for Calculators, Red/Black (R2087)
- CREATIVITY STREET Wiggle Eyes, Round, 10mm, 50/PK, Black/White PK (PAC344102)
- CREATIVITY STREET Wiggle Eyes, Black, 20 mm, 100 Count, PK3 (PAC3475-02)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- Creativity Street