Shop All Arts & Crafts
Creativity Street
Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30
Mfr # PAC5167
Zoro # G5634588
product price: $23.49
/pk 30, $0.78/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK-2
- Recommended Age 4-8 Years
- Material plastic, aluminum, bristles
Product Information
- Brand Creativity Street
- MFR # PAC5167
- Zoro # G5634588
- UPC # 21196051676
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK-2 |
Recommended Age | 4-8 Years |
Material | plastic, aluminum, bristles |
Description
Great big brushes are perfect for small hands, giving young artists better control. These flat brushes hold a lot of paint for ease-of-use. Comes in a durable plastic canister that holds 30 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Upper Tape Head Assembly for CS-6050 (CS-6050-1)
- PENTEL Retractable Eraser, Blue/White (PENZE22C)
- NINJATEK Armadillo Water 3Mm 1Kg (3DAR0829010)
- CASSIDA Cassida Ultraviolet Currency Counter (6600UV)
- CREATIVITY STREET Glitter Glue, Assorted Sparkling, 4 fl. oz., 12 Bottles (PAC8561)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- CREATIVITY STREET Paint Scrapers, PK24 (PAC5185)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- Creativity Street