Shop All Arts & Crafts
Creativity Street
Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6
Mfr # PAC9774
Zoro # G2873878
product price: $27.59
/pk 6, $4.60/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 6 sets of 7 modeling tools (42 pieces total)
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Creativity Street
- MFR # PAC9774
- Zoro # G2873878
- UPC # 194629001965
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow |
Includes | 6 sets of 7 modeling tools (42 pieces total) |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Great for use with dough or clay. Easy to use and clean. Each pack contains set of seven plastic modeling tools with different tips. Sold as 6 packs for a total of 42 plastic modeling tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- NMC Limited Quantity Dot Shipping Label (DL179UV)
- U BRANDS Bullet Tip Low-Odor Liquid Glass Markers with Erasers, Assorted, PK12 (2913U00-12)
- CREATIVITY STREET WonderFoam® Peel And Stick Sheets, Assorted, 9" x 12", PK20 (PAC4309)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Adult Apron, Dark Blue Denim, 41in x 27.5in, PK2 (PAC5243)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Origami Paper, Assorted Colors, 9in x 9in, PK80 (P0072200)
- PACON Rotary Rack-Kraft Rolls, f/ 48" Rolls, 24"x58"x28", Gray (PAC67542)
- Creativity Street