Shop All Arts & Crafts
Creativity Street
Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2
Mfr # P0073180
Zoro # G4107710
product price: $42.69
/pk 2, $21.35/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mother Of Pearl
- Recommended Age 5+ Years
- Includes 2 Rolls
- Material Plastic
- Recommended Grade Grade K+
Product Information
- Brand Creativity Street
- MFR # P0073180
- Zoro # G4107710
- UPC # 194629107704
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Mother Of Pearl |
Recommended Age | 5+ Years |
Includes | 2 Rolls |
Material | Plastic |
Recommended Grade | Grade K+ |
Description
Transparent, glistening, iridescent cellophane is ideal for adding soft color and shimmer to craft projects, gift baskets and more. Perfect for wrapping party favors, making holiday decorations, stagecraft and mask-making. Sparkling clear poly with "mother-of-pearl" appearance wrinkles without ripping, and opalescent colors dance as you move the cellophane around. Roll measures 36" x 12-1/2'. Sold as a pack of 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 8045D-BK 24 in. 600 Denier Polyester Hiking Backpack (8045D-BK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- SEALER SALES Element Pin Set for KF-100H, KF-200H (HTA-EPS-KF)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Wiggle Eyes, Assorted Sizes, 100/PK, Black PK (PAC344602)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Jumbo Chenille Stems, 6mm x 12", 1000/BX, AST PK (PAC911001)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- Creativity Street