Shop All Arts & Crafts
Creativity Street
Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900
Mfr # PAC3256
Zoro # G4858597
product price: $31.35
/pk 900, $0.03/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 900 beads
Product Information
- Brand Creativity Street
- MFR # PAC3256
- Zoro # G4858597
- UPC # 194629101320
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 900 beads |
Description
Creativity Street® Assorted Rainbow Colored Alphabet Beads are 6mm and have a cubic shape. These plastic beads are sold as 150 per pack and are ideal for personalizing your projects and gifts! Sold as 6 packs for a total of 900 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLIGHT INDUSTRIES Handwrapper Knob Assy (745051)
- KABA Kaba 1646R 0.09 x 0.09 in. Ilco Nickel Plated Brass USPS Mailbox Reverse Profile Key Blank; Pack Of 10 (790017)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 11x17, PK5 (36590)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- SUNWORKS Paper, Construction, 12" x 18", Blue, PK50 (7507)
- Creativity Street