Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Tropical Leaves EZ Border, Classroom Border Trim, PK72
Mfr # 10480
Zoro # G202647765
product price: $18.65
/pk 72, $0.26/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes 72 Strips
- Material Paper
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Product Information
- Brand Creative Teaching Press
- MFR # 10480
- Zoro # G202647765
- UPC # 194629117024
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Green |
Includes | 72 Strips |
Material | Paper |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
This Palm Paradise Tropical Leaves Border features a mix of lush green monstera and palm leaves. These vibrant leaves will complement a wide variety of bulletin board displays and classroom decoration themes, including those related to science, plants, nature, jungle and zoo. Use this border to trim an inspirational "Unbe-leaf-able Work" or "Be-leaf in yourself" bulletin board. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750PCD)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- ACCO Folder, Psbd, Ltr, Recy, 6Pt, Be 10PK (ACC15026)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Dress for the Weather Bulletin Board Set (1640)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Buffalo Check EZ Border, Classroom Border Trim, PK72 (10418)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- TREND ENTERPRISES Bright Backpacks Classic Accents® Variety Pack, 36 Per Pack, PK3 (T10950)
- Creative Teaching Press Bulletin Board & Classroom Decorations