Shop All Arts & Crafts
Creative Teaching Press
Emoji Fun Reward Stickers, PK450
Mfr # 4143
Zoro # G7962867
product price: $25.25
/pk 450, $0.06/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Grade Grade PK-5
- Includes 450 stickers
- Recommended Age 4-11 Years
Product Information
- Brand Creative Teaching Press
- MFR # 4143
- Zoro # G7962867
- UPC # 194629032471
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Grade | Grade PK-5 |
Includes | 450 stickers |
Recommended Age | 4-11 Years |
Description
Students will love these Emoji stickers! Sweet and silly emoji faces along with their rewarding phrases will encourage children with social media and digital style. Each pack contains 75 stickers. Sold as 6 packs for a total of 450 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- AIDATA CORP CO LTD Aidata USA CH008B Desk-Top Curved Copy Holder (CH008B)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, PK60 (2565)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- MARSH Marsh® Oil Boards, 6" x 16", Tan, 975/Case (STOB0616)
- HELIX 360° Angle and Circle Maker (36002)
- Creative Teaching Press