Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Buffalo Check EZ Border, Classroom Border Trim, PK72
Mfr # 10418
Zoro # G502647786
product price: $18.99
/pk 72, $0.26/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 72 Strips
- Color Multicolor
- Recommended Grade Grade K-6
- Recommended Age 5-12 years
Product Information
- Brand Creative Teaching Press
- MFR # 10418
- Zoro # G502647786
- UPC # 194629116898
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 72 Strips |
Color | Multicolor |
Recommended Grade | Grade K-6 |
Recommended Age | 5-12 years |
Description
Smart and simple, this Buffalo Check Border features bold black and white contrasting checks. Use it alone to create a classic look or layer it with another border for a unique look. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A., 2" x 2", Red/White/Blue, 500/Roll (USA304)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Dress for the Weather Bulletin Board Set (1640)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- Creative Teaching Press Bulletin Board & Classroom Decorations