Shop All Paper Towel Dispensers
Creative Specialties
Creative Specialties YB8000CH Mason Towel Bar-Paper Holder Posts; Pair; in Chrome
Mfr # YB8000CH
Zoro # G203879608
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Creative Specialties
- MFR # YB8000CH
- Zoro # G203879608
- UPC # 34584001641
- Country of Origin China
- Category Paper Towel Dispensers
Description
The Mason Mounting Post's rounded design is extroverted without being showy, substantial without being overbearing, bold without being brash. The posts combined with either a roller or towel bar (sold separately) create the perfect bath accessory.
Requires a towel bar or roller that are sold separately.
Assembled Depth: 2".
Assembled Width: 2".
Assembled Height: 3.2".
Color Family: Gray.
Color/Finish: Chrome.
Material: Zinc.
Bath Accessory Type: Hand Towel Holder.
Mount Type: Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shop Towel, 10" X 12"; Case Of 6, 200 Count Card Board Boxes 26.5" x17.5" x11" (A-ST200B-6)
- HELP MATE Push Broom, 24" (HMPB)
- MEECO MFG CO CHIMNEY BRUSH RECTANGLE WIRE 12 X 8 IN (31208)
- CONQUEROR 103 Liquid, Odor Counteractant, Frsh Air, PK4 (103G)
- KIMBERLY-CLARK Kimberly-Clark® Lev-R-Matic® Roll Towel Dispenser, 13" x 14" x 10", Black, 1/Case (TTD121)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- MACFAUCETS Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10 (ATD-10 SS)
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- ODD BALL INDUSTRIES Ligature-Resistant Paper Towel Dispenser (SP-14)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- Creative Specialties Paper Towel Dispensers