Shop All Screwdriver Bits
Creative Products
Self-Drilling Screw, #2 x 2 in, External Square Head Square Drive
Mfr # 2X2SB-100
Zoro # G3863998
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Screw Size #2
- System of Measurement Inch
- Fastener Length 2 in
- Head Type External Square
Product Information
- Brand Creative Products
- MFR # 2X2SB-100
- Zoro # G3863998
- UPC # 192794111953
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Screw Size | #2 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | External Square |
Drive | Square |
Item | Self-Drilling Screw |
Description
2 X 2 SQUARE BIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 3/4" x 7/8" opening size (3039)
- FREUD O-Flute Straight Bit, 3/16" dia. (71-060)
- BOSCH Quick-ReleaseTempletGuide3/4InODGeneral- (RA1115)
- UNITED SCIENTIFIC Mapping Compass (UNMCPS1)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- ROTOZIP Multipurpose Rotary Bit, 5/32" dia., PK10 (XB-MP10)
- SUPERIOR STEEL T27 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT127-50PK)
- APEX TOOL GROUP Torx Bits1/4" Hex Power Drive (49-15IPX)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- Creative Products Screwdrivers and Nutdrivers