Shop All Self-Drilling Screws
Creative Products
Self-Drilling Screw, #10 x 3/4 in, Truss Head Torx Drive
Mfr # SP-1034TOT3G29000-500
Zoro # G3856803
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3/4 in
Product Information
- Brand Creative Products
- MFR # SP-1034TOT3G29000-500
- Zoro # G3856803
- UPC # 192794111861
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Item | Self-Drilling Screw |
Description
10 X 3/4 TRUSS OCTA TEC 3 G-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 12 PK (38406)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01200.062.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.016.0100)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 9000, White (SP-10112PQT39000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 9000 White (SP-101TOT3G29000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- CREATIVE PRODUCTS 500 Pack - 10 X 3/4 Truss Octa Type A G-2 Coated (SP-1034TOAG2-500)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK (222074-500)
- Creative Products Self-Tapping Screws