Shop All Fireplace Mantels
Creative Hardwoods
Reclaimed Barn Beam Mantel 8Hx8Dx84L
Mfr # 8884b
Zoro # G209611677
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 8,8
- Finish brown
Product Information
- Brand Creative Hardwoods
- MFR # 8884b
- Zoro # G209611677
- UPC # 850003509167
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 8,8 |
Details
Finish | brown |
Description
Transform your living space with the rustic charm of an authentic solid wood beam mantel. These rustic fireplace mantels feature distinct saw marks, cracks, wood pegs, and old nail holes. Reclaimed timbers are the perfect mantel choice for anybody who loves the timeless beauty and naturally rustic character of antique wood. We take pride in the fact that all of our mantels are made from authentic reclaimed wood, giving new life to antique timbers that typically go to waste. Each mantel is meticulously hand sanded and fully finished by our skilled craftsman to provide a smooth texture without removing the old saw marks and naturally weathered surface. Installation will vary by fireplace design and professional installation may be required. Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- IMPERIAL MFG FURNACE PIPE RDC 6""X7"" (GV1350)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- CREATIVE HARDWOODS Modern Rough Sawn Barn Beam Mantel 4in. H x 6in. D x 48in. L Unfinished (4648u)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- PEARL MANTELS 56 In. The Williamsburg Fireplace Mantel, Unfinished (110-56)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- Creative Hardwoods Fireplace Parts & Accessories