Shop All Fireplace Mantels
Creative Hardwoods
Reclaimed Barn Beam Mantel 8Hx8Dx48L
Mfr # 8848b
Zoro # G009611655
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 8,8
- Finish brown
Product Information
- Brand Creative Hardwoods
- MFR # 8848b
- Zoro # G009611655
- UPC # 850003509136
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 8,8 |
Details
Finish | brown |
Description
Transform your living space with the rustic charm of an authentic solid wood beam mantel. These rustic fireplace mantels feature distinct saw marks, cracks, wood pegs, and old nail holes. Reclaimed timbers are the perfect mantel choice for anybody who loves the timeless beauty and naturally rustic character of antique wood. We take pride in the fact that all of our mantels are made from authentic reclaimed wood, giving new life to antique timbers that typically go to waste. Each mantel is meticulously hand sanded and fully finished by our skilled craftsman to provide a smooth texture without removing the old saw marks and naturally weathered surface. Installation will vary by fireplace design and professional installation may be required. Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (15251.8 6PK)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- CREATIVE HARDWOODS Modern Rough Sawn Barn Beam Mantel 4in. H x 6in. D x 48in. L Unfinished (4648u)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS Pearl Mantels 497-48-10 The Celeste 48 in. Mantel Shelf; Dune Finish (497-48-10)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- Creative Hardwoods Fireplaces & Stove Heaters