Shop All Fireplace Mantels
Creative Hardwoods
Reclaimed Barn Beam Mantel 4Hx8Dx72L
Mfr # 4872b
Zoro # G309611669
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 4,8
- Finish brown
Product Information
- Brand Creative Hardwoods
- MFR # 4872b
- Zoro # G309611669
- UPC # 850003509600
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 4,8 |
Details
Finish | brown |
Description
Transform your living space with the rustic charm of an authentic solid wood beam mantel. These rustic fireplace mantels feature distinct saw marks, cracks, wood pegs, and old nail holes. Reclaimed timbers are the perfect mantel choice for anybody who loves the timeless beauty and naturally rustic character of antique wood. We take pride in the fact that all of our mantels are made from authentic reclaimed wood, giving new life to antique timbers that typically go to waste. Each mantel is meticulously hand sanded and fully finished by our skilled craftsman to provide a smooth texture without removing the old saw marks and naturally weathered surface. Installation will vary by fireplace design and professional installation may be required. Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 20 In (4C349)
- ARMSTRONG 47K31 R02592A024 Blower Wheel, (47K31)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- HOSHIZAKI Filter Cartridge - 4Hc-H For - Part# 4Hc-H (4HC-H)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- CREATIVE HARDWOODS Modern Rough Sawn Barn Beam Mantel 4in. H x 6in. D x 48in. L Unfinished (4648u)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- Creative Hardwoods Fireplace Mantels