Shop All Disposable Cutlery
Creative Converting
324787 7 1/2in Teal Lagoon Heavy Weight Plastic Knife, 288PK
Mfr # 286KNIFETL
Zoro # G910793976
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Creative Converting
- MFR # 286KNIFETL
- Zoro # G910793976
- Country of Origin Unknown
- Category Disposable Cutlery
Description
Color coordinating is made easy with this Creative Converting 324787 7 1/2in Teal Lagoon heavy weight plastic knife. With a cool Teal Lagoon color and a sleek design this knife sets a fun mood for any meal! Made of premium plastic this knife is easy to hold and has smooth rounded edges to ensure customers eat comfortably. The disposable design offers convenience during tear down for servers and catering staff without affecting your patrons' overall dining experience. Despite being disposable this knife features a sturdy heavy weight construction that prevents it from bending breaking or snapping even when being used with heavy foods like poultry and meats! It is equipped with serrated teeth making it strong and durable for lengthy use. Finally with this Creative Converting knife you can provide a decorative accent to your weddings parties and catered events without the upscale flatware price. Overall Dimensions: Length: 7 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER GRADE Non-impact black ceramic Rod, 8 Mohs, L11" Dia 0.6" (ST-2500)
- WHEEL MASTERS Wheel Masters 8002 AM2 Hose Extenders 16"-19.5" Wheel Liners & Covers - 2 Hose Kit, Hub Hole Mount (8002 AM2)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 6 In (24213B)
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- CREATIVE CONVERTING 010465B 7 1/8in School Bus Yellow Disposable Plastic Fork, 600PK (286FORKMS)
- CREATIVE CONVERTING 010465B 7 1/8in School Bus Yellow Heavy Weight Plastic Fork, 50PK (999FORKMS)
- CREATIVE CONVERTING 010468B 7 1/8in Classic Pink Heavy Weight Plastic Fork, 50PK (999FORKPP)
- CREATIVE CONVERTING 6 1/8in Luscious Lavender Heavy Weight Plastic Spoon, 24PK (999SPOONLV)
- CREATIVE CONVERTING 6 1/8in Burgundy Heavy Weight Plastic Spoon, 24PK (999SPOONWN)
- CREATIVE CONVERTING 6 1/8in Purple Heavy Weight Plastic Spoon, 50PK (999SPOONPR)
- DIXIE Cutlery, Combo Box, Hvy Duty 168PK (DXECM168)
- Creative Converting Disposable Cutlery