Shop All Disposable Plates and Bowls
Creative Converting
173281 20 oz. Shimmering Silver Paper Bowl, 20PK
Mfr # 999BP20SV
Zoro # G010778682
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Creative Converting
- MFR # 999BP20SV
- Zoro # G010778682
- Country of Origin United States
- Category Disposable Plates and Bowls
Description
Bring a bold exciting feeling to your casual or outdoor party's table settings with this Creative Converting 173281 20 oz. Shimmering Silver paper bowl! Boasting an eye-catching Shimmering Silver color this bowl is sure to enhance any dining atmosphere. It's made of premium strength paper for superior durability giving it the ability to hold even the heartiest of foods. Use it to serve your selection of salads snacks or desserts. While its lightweight construction makes it easy to transport and serve its moisture-resistant coating prevents liquids from seeping through and creating unwanted messes. When your guests have finished its disposable design also makes cleanup a breeze. Mix and match this bowl with other unique Creative Converting colors to create custom color themes for any event. Overall Dimensions: Top Diameter: 7 1/4in Height: 2 7/8in Capacity: 20 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Lava Rock (7Lb Bag) (153631-10)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Checked Weave Pattern, 4 Colors (848079PGZ)
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (788541-A)
- JOHN BOOS & CO Rectangle Table , 36" X 48" X 35-1/4" , (SNS14C)
- CREATIVE CONVERTING 433260 12in x 10in Black Velvet Oval Paper Platter, 96PK (286PP1012BK)
- CREATIVE CONVERTING 28312211 7in Burgundy Plastic Plate, 240PK (286P7WN)
- CREATIVE CONVERTING 793042B 7in Candy Pink Paper Plate, 240PK (286PP7PK)
- CREATIVE CONVERTING 173282 20 oz. Sunkissed Orange Paper Bowl, 200PK (286BP20OR)
- CREATIVE CONVERTING 793124B 7in Hunter Green Paper Plate, 24PK (999PP7HG)
- CREATIVE CONVERTING 324778 10in Teal Lagoon Plastic Plate, 240PK (286P10TL)
- CREATIVE CONVERTING 433272 12in x 10in White Oval Paper Platter, 96PK (286PP1012WH)
- Creative Converting Disposable Plates and Bowls