Shop All 3D Printers
This Product is Discontinued
Creality
Printer 3D (Discontinued)
Mfr # Sermoon D1
Zoro # G603549118
Free Shipping & Returns
This Product is Discontinued
Key Features
- Build Volume 11.02 in x 10.23 in x 12.20 in
- Height 19 11/16 in
- Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter
- For Use With PLA, ABS, TPU Filaments
- Interface Linux, Mac, SD, USB, Windows
Product Information
- Brand Creality
- MFR # Sermoon D1
- Zoro # G603549118
- Country of Origin China
- Category 3D Printers
Dimensions
Height | 19 11/16 in |
Width | 19 11/16 in |
Length | 20 7/8 in |
Details
Item | 3D Printer |
Build Volume | 11.02 in x 10.23 in x 12.20 in |
Includes | Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter |
For Use With | PLA, ABS, TPU Filaments |
Interface | Linux, Mac, SD, USB, Windows |
Voltage | 100/240V AC |
Amps | 2.625 A |
Resolution | 0.1 mm |
Hz | 50/60 Hz |
Layer Thickness | 0.1 to 0.4 mm |
Description
3D Printer, Build Volume 11.02 in x 10.23 in x 12.20 in, Layer Thickness 0.1 to 0.4 mm, Resolution 0.1 mm, 100/240V AC Voltage, 2.625 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 20 7/8 in, Width 19 11/16 in, Height 19 11/16 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Toolkit, USB SD Card Adapter, For Use With PLA, ABS, TPU Filaments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.