Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-TPU Black
Zoro # G203549068
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material TPU
- Min. Extrude Temperature 410 Degrees F (210 Degrees C)
- Max. Extrude Temperature 464 Degrees F (240 Degrees C)
- Min. Printed Part Temperature 410 Degrees F (210 Degrees C)
Product Information
- Brand Creality
- MFR # CR-TPU Black
- Zoro # G203549068
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | TPU |
Color | Black |
Min. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Max. Extrude Temperature | 464 Degrees F (240 Degrees C) |
Min. Printed Part Temperature | 410 Degrees F (210 Degrees C) |
Features | Soft Adhesive With High Elastic; Chemical Resistance and Environmental Resistance; Waterproof and Moistureproof; Environmental Protection |
Weight | 1.00 kg |
For Use With | CR Series FDM 3D Printers |
Max. Printed Part Temperature | 464 Degrees F (240 Degrees C) |
Description
3D Printing Filament, TPU, Black, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Blacks, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 410 Degrees F (210 Degrees C), Max. Printed Part Temperature 464 Degrees F (240 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK250 (100018413)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- U-MARK A10 Paint Mark Brown 2mm 12/bx (10115)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Yellow)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- CREALITY Printer 3D (CR-200B)
- LULZBOT PolyLite PLA Translucent Red, 2.85mm 1kg Reel - Polymaker (RM-PL0131)
- Creality 3D Printer Materials