Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-Silk Purple
Zoro # G303927568
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material Silk
- Max. Extrude Temperature 446 Degrees F (230 Degrees C)
- Min. Extrude Temperature 374 Degrees F (190 Degrees C)
- Max. Printed Part Temperature 446 Degrees F (230 Degrees C)
Product Information
- Brand Creality
- MFR # CR-Silk Purple
- Zoro # G303927568
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | Silk |
Color | Purple |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Max. Printed Part Temperature | 446 Degrees F (230 Degrees C) |
Min. Printed Part Temperature | 374 Degrees F (190 Degrees C) |
Weight | 1 kg |
For Use With | CR Series FDM 3D Printers |
Features | Presents Silk Texture; Bright and Delicate Print Models; Soft and Elegant |
Description
3D Printing Filament, Silk, Purple, Diameter 1.75 mm, 1 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Blues, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 374 Degrees F (190 Degrees C), Max. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM BUILDING PRODUCTS MFM Building Products 50W36 36 in. x 33.5 ft. White Peel & Seal Single Roll (50W36)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- C-LINE PRODUCTS Sorters, 2-1/2 x 23-1/2 x 3/4" (30532)
- CREALITY Printer 3D (CR-200B)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Red)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Yellow)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- Creality 3D Printer Materials