Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-PLA Fluorescent Orange
Zoro # G103614880
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Max. Extrude Temperature 410 Degrees F (210 Degrees C)
- Features Higher Quality and Good Flexibility; Expire Period:1 Year; Good Tensile Strength
- For Use With CR Series FDM 3D Printers
Product Information
- Brand Creality
- MFR # CR-PLA Fluorescent Orange
- Zoro # G103614880
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Fluorescent Orange |
Max. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Features | Higher Quality and Good Flexibility; Expire Period:1 Year; Good Tensile Strength |
For Use With | CR Series FDM 3D Printers |
Min. Extrude Temperature | 383 Degrees F (195 Degrees C) |
Max. Printed Part Temperature | 410 Degrees F (210 Degrees C) |
Weight | 1.00 kg |
Min. Printed Part Temperature | 383 Degrees F (195 Degrees C) |
Description
3D Printing Filament, PLA, Fluorescent Orange, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Oranges, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 383 Degrees F (195 Degrees C), Max. Printed Part Temperature 410 Degrees F (210 Degrees C), Min. Extrude Temperature 383 Degrees F (195 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, (4) 1 gal. Cans, PK20 (HMS-67030)
- BOSTITCH Impulse™ 45 Sheet Electric Stapler Value Pack (B8E-VALUE)
- DACASSO Classic Black Leather 17" x 14" Conf. Pad Holder without Coaster Holders (A1063)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- CREALITY Printer 3D (CR-200B)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- Creality Printers & Scanners