Shop All 3D Printer Materials
Creality
Plastic Filament, 3D Printer
Mfr # CR-PLA Fluorescent Green
Zoro # G504203423
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Max. Extrude Temperature 410 Degrees F (210 Degrees C)
- Min. Extrude Temperature 383 Degrees F (195 Degrees C)
- Min. Printed Part Temperature 383 Degrees F (195 Degrees C)
Product Information
- Brand Creality
- MFR # CR-PLA Fluorescent Green
- Zoro # G504203423
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Fluorescent Green |
Max. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Min. Extrude Temperature | 383 Degrees F (195 Degrees C) |
Min. Printed Part Temperature | 383 Degrees F (195 Degrees C) |
Max. Printed Part Temperature | 410 Degrees F (210 Degrees C) |
For Use With | CR Series FDM 3D Printers |
Weight | 1.00 kg |
Features | Higher Quality and Good Flexibility; Expire Period:1 Year; Good Tensile Strength |
Description
3D Printing Filament, PLA, Fluorescent Green, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Greens, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 383 Degrees F (195 Degrees C), Max. Printed Part Temperature 410 Degrees F (210 Degrees C), Min. Extrude Temperature 383 Degrees F (195 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-79)
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Silver)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent red)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY Printer 3D (CR-200B)
- MONOPRICE Filament, PLA, Gray (11778)
- Creality Printers & Scanners