Shop All 3D Printer Materials
Creality
3D Printer Filament, Gray
Mfr # CR-PLA Matte Grey
Zoro # G306598512
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Max. Extrude Temperature 446 Degrees F (230 Degrees C)
- Min. Extrude Temperature 374 Degrees F (190 Degrees C)
- For Use With 3D Printers
Product Information
- Brand Creality
- MFR # CR-PLA Matte Grey
- Zoro # G306598512
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Item | 3D Printer Filament |
Material | PLA |
Color | Gray |
Max. Extrude Temperature | 446 Degrees F (230 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
For Use With | 3D Printers |
Features | Easy Removal from the Backing; Eco-Friendly Cardboard Reel Wide Compatibility; Matte Surface |
Weight | 1.00 kg |
Description
Filament
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Badge Floral Wall Calendar, Floral Artwork, 15x12, 12-Month Jan to Dec: 2024 (1675F707)
- BUSINESS SOURCE Double-reverse Printer Print-on Dividers, PK50 (02076)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Transparent Blue)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- Creality 3D Printer Materials