Shop All Contact Cleaners
Crc
Splice Cleaner Degreaser, Strong
Mfr # 02064
Zoro # G0659556
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated, RoHS Compliant
- Dielectric Strength 26.8 kV
- Cleaner Container Type Aerosol Can
Product Information
- Brand Crc
- MFR # 02064
- Zoro # G0659556
- UPC # 078254020648
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Size | 20 oz. |
Container Size | 18 oz |
Description
Electrical Splice Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 18 oz, Cleaner Form Liquid, Dielectric Strength 26.8 kV, VOC Content 96 Percent, NSF Rating K2, Product Series Cable Clean(R), Nonflammable Yes, Product Label High Voltage Splice Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 18 oz, Primary Chemical n-Propyl Bromide
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 50 gal Hexagon Trash Can, Black (737501)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Brown, 6 PK (26480)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- UNGER UNGER Black/Green 1/2" Steel with Rubber Grip Floor Scraper (HDSS0)
- CRC PF Precision Cleaner, 14 Wt Oz (02190)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- CRC Freeze Spray, Trigger Aerosol, 10 oz (14086)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- CRC Contact Cleaner, 14 Wt Oz (02016)
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- CRC CRC 5 gal. Pail, Contact Cleaner (03131)
- Crc Contact Cleaners