Shop All Automotive Coatings
This Product is Discontinued
Crc
Rust Converter, White, 32 oz. Size (Discontinued)
Mfr # 18418
Zoro # G8703519
This Product is Discontinued
Key Features
- Color White
- Dry Time 24 hr.
- VOC Content 1 % (Consumer Product def)
- Coverage Not Determined
- Finish Unfinished
Product Information
- Brand Crc
- MFR # 18418
- Zoro # G8703519
- UPC # 00078254184180
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 qt |
Size | 32 Fl Oz |
Details
Item | Rust Converter |
Color | White |
Dry Time | 24 hr. |
VOC Content | 1 % (Consumer Product def) |
Coverage | Not Determined |
Finish | Unfinished |
Color Family | Whites |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time Recoat | After 24 Hours |
Application Method | Bath or Brush |
Minimum Application Temperature | 50 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Base Type | Water |
Coating Application | Rust Reformer |
Sheen | Unfinished |
Description
Rust Converter, Base Type Water, Sheen Unfinished, Color White, Container Size 1 qt, Coating Application Rust Reformer, Dry Time 24 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.