Shop All Caulks & Sealants
Crc
RTV Silicone Sealant, 6.5 oz, Blue, Temp Range -60 to 450 Degrees F
Mfr # 14057
Zoro # G3234843
product price: $34.75
/ea
Sold in multiples of 12 for $417.00
$417.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealing, Bonding, Protection and Waterproofing in HVAC, Electrical, Construction, Metal Working
- Size 6.5 oz
- Substrates Adheres to Most Materials used in Industrial, Electrical, Metalworking and Construction Industries.
- Temp. Range -60 to 450 Degrees F
- For Use On Filling Gaps Between Mating Parts, Gearboxes, Pumps, Motors and for General Gasket Sealing
Product Information
- Brand Crc
- MFR # 14057
- Zoro # G3234843
- UPC # 78254140575
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 6.5 oz |
Container Size | 6.5 oz |
Description
RTV Silicone Sealant, Color Blue, Container Size 6.5 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -70 Degrees F, Working Time 10 min, Product Form Paste, Standards 29 CFR 1910.1200, Chemical Base RTV Silicone, Flash Point 212 Degrees F, Includes Nozzle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Adhesive Flooring Vinyl 1Gal (32079)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- EKENA MILLWORK Loctite Polyseamseal Painters Caulk - White, 10 fl. oz. (1511100)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver (5FVC1)
- CRC RTV Silicone Sealant, 6.5 oz, Black, Temp Range -30 to 450 Degrees F (14072)
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base (14083)
- GE Supreme White Silicone Window and Door Sealant 10.1 oz (2709107)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Aluminum 300ml Cartridge (SIKA-90892)
- USA INDUSTRIALS Sikaflex 1A 91013 Colonial White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91013)
- OSI Quad Clay Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637204)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- Crc Caulks & Sealants