Shop All Lubricants
Crc
Precision Lube, 2-26(R), 16 Oz.
Mfr # 02007
Zoro # G2981203
original price:
$14.03
5% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Electrical Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Spray Bottle
- Lubricant Base Petroleum Distillates
Product Information
- Brand Crc
- MFR # 02007
- Zoro # G2981203
- UPC # 078254020075
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
Electrical Lubricant, Wet, CRC, 2-26, Net Fill 16 oz, Container Size 16 oz, Lubricant Container Spray Bottle, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 200 Degrees F, Standards NSF Registration #017223, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, AA90 (AA90)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- CRC Multipurpose Precision Lubricant, 16 Oz. (02005)
- CRC White Lithium Grease 10 oz (1750880)
- CRC Chute Lubricant, Silicone, H2 No Food Contact, 11 Oz Aerosol Can (03204)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- CRC General Purpose Lubricant, -0 to 300 Degrees F, H2 No Food Contact, PTFE, 11 oz Aerosol Can, Amber (03045)
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- LUBRIPLATE Ds-Es, 12/15 Oz Tubs, White Electric Switch Grease (L0137-004)
- Crc Penetrants and Lubricants