Shop All Repair Putties
Crc
MINUTE MEND™ Epoxy Putty, 4 oz. Stick
Mfr # 14070
Zoro # G4297465
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 oz
- Container Type Stick
- Color Green
- Series Minute Mend
- Functional Cure 24 hr.
Product Information
- Brand Crc
- MFR # 14070
- Zoro # G4297465
- UPC # 078254140704
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | Putty |
Container Type | Stick |
Color | Green |
Series | Minute Mend |
Functional Cure | 24 hr. |
Full Cure | 24 hr |
Max. Temp. | 250 |
Characteristics | Non-Flammable, Safe on Most Plastics |
Application | Multipurpose Repair |
Standards | 29 CFR 1910.1200 |
Full Cure Time | 1 day |
REACH Compliant | Yes |
Flash Point | Greater than 200 Degrees F |
Product Form | Putty |
Product Type | Putty |
RoHS Compliant | Yes |
Finishing Features | Machinable, Paintable, Stainable |
Maximum Performance Temperature | 250 Degrees F |
For Use On Surface Material | Aluminum, Ceramic, Concrete, Fiberglass, Glass, Plastic, Steel, Wood |
Working Time | 30 min |
Base Material | Epoxy |
Description
Putty, Container Type Stick, Application Multipurpose Repair, Base Material Epoxy, Color Green, Container Size 4 oz, Full Cure Time 1 day, Maximum Performance Temperature 250 Degrees F, Working Time 30 min, Finishing Features Machinable, Paintable, Stainable, For Use On Surface Material Aluminum, Ceramic, Concrete, Fiberglass, Glass, Plastic, Steel, Wood, Standards 29 CFR 1910.1200, Flash Point Greater than 200 Degrees F, Product Form Putty, Product Type Putty, REACH Compliant Yes
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF25)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2822051)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- THRIFCO PLUMBING PLUMBERS PUTTY 14oz BLACK SWAN (6312011)
- FBC RAPID SEAL Rapid Seal Flat Roof Leak Repair 11" L x 11" W x 13.25" H (PTY320)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- DEVCON Aluminum Putty (F) 3 lb (10620)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- Crc Repair Putties