Shop All Lubricants
Crc
Heavy Duty Silicone Lubricant, 7.5 Oz.
Mfr # 05074
Zoro # G1936818
original price:
$10.38
21% off
new price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Product Information
- Brand Crc
- MFR # 05074
- Zoro # G1936818
- UPC # 78254050744
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Lubricant Base | Silicone |
USDA Certified Biobased Product | No |
Primary Additive | No Additives |
Chemical Base | Silicone |
Item | General Purpose Lubricant |
Lubricant NSF Rating | Not Rated |
Max. Operating Temp. | 400 Degrees F |
Flash Point | Less Than 0 Degrees F |
Lubricant Color | Colorless |
VOC Content | 59.5 % |
Standards | RoHS Compliant |
Min. Operating Temp. | -40 Degrees F |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Lubricant Film | Wet |
Operating Temp. Range | -40 Degrees to 400 Degrees F |
50 State VOC Compliant | Yes |
Net Fill | 7.5 oz |
Flammability | Flammable |
Odorless | No |
Lubricant Base Material | Silicone |
Description
General Purpose Lubricant, Wet, CRC, Net Fill 7.5 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 59.5 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F, Standards RoHS Compliant, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- MILTON 1/4" ID x 250 ft. Push-Lock Hose (1627-250)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 11 oz Aerosol Can (03005)
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- CRC Dry Film Lubricant, Net Weight 11 Oz. (03284)
- CRC 75OZ HD Sili Lubricant (5074)
- CRC CRC 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor - 16 oz Aerosol Can - 03005 - Pkg Qty 12 (3005)
- AGS Hitch Ball and Receiver Lubricant 0.14 oz (HB-1)
- Crc Lubricants