Shop All Spray Bottles
Crc
Empty Trigger Bottle
Mfr # 14021
Zoro # G3506819
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting CRC Product Name
- Features Blank Lines and Boxes
- Bottle Material Polyethylene
- Closure Thread Style 400
- Seal Material Rubber
Product Information
- Brand Crc
- MFR # 14021
- Zoro # G3506819
- Country of Origin United States
- Category Spray Bottles
Dimensions
Bottle Diameter | 3 in |
Dip Tube Length | 8 1/4 in |
Overall Height | 10 1/4 in |
Closure Size | 28/400 |
Details
Item | Trigger Spray Bottle |
Imprinting | CRC Product Name |
Features | Blank Lines and Boxes |
Bottle Material | Polyethylene |
Closure Thread Style | 400 |
Seal Material | Rubber |
Sprayer Color | White |
Dispensing Type | Mist, Stream |
Acid Resistant Seal | No |
Graduation Increments | 1 fl oz |
Bottle Color | White |
Container Capacity | 24 oz |
Graduation Markings | Yes |
Closure Diamenter | 28 mm |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 24 oz, White, Sprayer Color White, Bottle Material Polyethylene, Dip Tube Length 8 1/4 in, Acid Resistant Seal No, Seal Material Rubber, Imprinting CRC Product Name, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 10 1/4 in, Bottle Diameter 3 in, Closure Size 28/400, Features Blank Lines and Boxes, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK (3027188)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- FOXY MANUFACTURING Steel Push Broom Handle (1011)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, Under-Counter Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles) (11280)
- CHAPIN Industrial Cleaner/Degreaser Hand Sprayer, Polyethylene Tank, Hose Not Included Hose Length (1046)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 24 oz, Clear, PK24 (5024WG2491)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- TOUGH GUY 8 oz. White Trigger Spray Bottle, 12 Pack (120908)
- BOWMAN DISPENSERS BOWMAN MFG CO Bottle Holder (BW100-0212)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- Crc Spray Bottles