Shop All Degreasers
Crc
Degreaser, 20 oz Aerosol Can, Liquid
Mfr # 1753975
Zoro # G209534617
product price: $18.85
/ea
Sold in multiples of 12 for $226.20
$226.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz
- Cleaner Form Liquid
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Crc
- MFR # 1753975
- Zoro # G209534617
- UPC # 078254001449
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 oz |
Container Size | 14 oz |
Details
Item | Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Net Weight | 1.24 lb |
Dielectric Strength | Undetermined |
Nonflammable | No |
Cleaner Chemical Product Grouping | Heavy Duty Degreaser |
Application | Bearing, Cable, Chain, Gear, Generator, Heavy Equipment, Motor, Parts, Power Tool, Pump, Wire Rope |
Primary Chemical | Methyl Acetate |
Standards | 50-State Compliant |
VOC Content | 9.5 % |
Features | PowerJet(R) Spray Nozzle |
Flash Point | -4.0 Degrees F |
Butyl Free | No |
Plastic Safe | No |
NSF Rating | K1 |
Chlorinated/Non Chlorinated | Non Chlorinated |
Biodegradable | No |
Base Formula | Solvent Based |
Description
Degreaser, Cleaner Chemical Product Grouping Heavy Duty Degreaser, Aerosol Spray Can, 14 oz, Net Weight 1.24 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9.5 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Bearing, Cable, Chain, Gear, Generator, Heavy Equipment, Motor, Parts, Power Tool, Pump, Wire Rope
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- LIBMAN COMMERCIAL Polymer Fiber Whisk Broom Red, 6PK (907)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- CRC Degreasers 15-Oz Engine Crc (05025)
- CRC Cleaner/Degreaser, 17 oz Aerosol Can, Liquid (03109)
- CRC Pro Series Parts Cleaner and Degreaser 18 oz Liquid (1751863)
- CRC Electrical Parts Degreaser, Aerosol Can, 12 PK (2018)
- CRC CRC 1751863 Parts Cleaner & Degreaser (C28-1751863)
- CRC Ozzy Juice Hd Degreasing Solution 5 Gal (CRC14148)
- METHOD Lemongrass Scent Kitchen Degreaser 28 oz Spray (17623)
- Crc Degreasers