Shop All Corrosion Inhibitors
Crc
Corrosion Inhibitor, 5 gal
Mfr # 03266
Zoro # G3265001
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Product Information
- Brand Crc
- MFR # 03266
- Zoro # G3265001
- UPC # 078254032665
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 392 Degrees F |
Specific Gravity | 0.86 |
Standards | NSF H2 Registered |
Application | Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery. |
Lubricant Color | Yellow |
Primary Chemical Base | Petroleum Distillates |
Net Weight | 5 gal |
VOC Content | 6 % |
Container Type | Pail |
Color | Yellow |
Lubricant NSF Rating | H2 Food Grade |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Flash Point | 190 Degrees F |
Series | SP-350 |
Chemical Base | Petroleum Distillates |
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Max. Operating Temp. 392 Degrees F, Lubricant Container Pail, Container Size 5 gal, SP-350, Lubricant Color Yellow, Net Weight 5 gal, Chemical Base Petroleum Distillates, Specific Gravity 0.86, VOC Content 6 Percent, Flash Point 190 Degrees F, Standards NSF H2 Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 1406in PL, T375 (1406L075)
- TRU-FLATE Air Hose Fitting, 14 in, MNPT x Barb, Brass (21-123)
- SPEEDAIRE Spring Latch, For Use With Mfr. Model Number: 4UKX5 (TT4UKX54G)
- CRC Battery Cleaner Acid Indicator, 12 oz (05023)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- CRC Corrosion Inhibitor, 5 gal (03286)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- CRC Battery Terminal Protector, 12 oz (03175)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- RUSTLICK Corrosion Protection, 1gal (73011)
- Crc Corrosion Inhibitors